
26" Clear And Light Gray End Table With Drawer And Shelf
Mfr # 544078
Zoro # G422374700
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Depth
15.5 in
Height
25.5 in
Width
18.8 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544078
Zoro #
G422374700
UPC #
-
Country of Origin
China
Dimensions
Depth
15.5 in
Height
25.5 in
Width
18.8 in
Details
Item
End-Side Table
Tabletop Color
Light Gray
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Show off your exquisite taste with this 26-inch clear and light gray end table with drawer and shelf. The top of this manufactured wood table is light gray, while the base is a nice compliment in clear. Help to keep your space organized with the included single shelf. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 25.5-inch H x 18.8-inch W x 15.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.