Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Clear Glass Gourd Table Lamp Coastal With Flax Drum Shade

  • Mfr # 524432

  • Zoro # G322371465


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Height
26 in
Depth
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524432
Zoro #
G322371465
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Depth
15 in
Width
15 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 26-inch clear glass gourd table lamp coastal with flax drum shade is the perfect combination of design and function. The base of this lamp is made of clear glass. The flax shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.