
26" Clear Glass Table Lamp With White Empire Shade
Mfr # 524745
Zoro # G422368570
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Width
14 in
Assembly Required
Partial Assembly Needed
Height
26 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524745
Zoro #
G422368570
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
14 in
Height
26 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White
Application Type
No
Description
Bring of level of elegance and freshness to your space with this high quality 26" clear glass table lamp with white empire shade. The base of this lamp is made of glass finished in a clear tone. The white empire fabric shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 26" H x 14" W x 14" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.