This item is Discontinued.

Homeroots 26" Cream and Wood Brown Faux Leather with Solid Wood Swivel Counter Height Bar Chair 534417

This item is Discontinued.

Homeroots

26" Cream and Wood Brown Faux Leather with Solid Wood Swivel Counter Height Bar Chair (Discontinued)

Mfr # 534417
Zoro # G322344117
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
534417
Zoro #
G322344117
UPC #
-
Country of Origin
China

Dimensions

Depth
21 in
Height
34 in
Width
20 in

Details

Seat Color
Cream/Brown
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Item
Bar Chair

Description

This 26-inch cream and wood brown faux leather and solid wood swivel counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The cream faux leather seat of this stool is a nice contrast to the high quality, wood brown solid wood of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch H x 20-inch W x 21-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.