Zoro Homepage

26" Cream Ceramic Round Table Lamp With Cream Empire Shade

  • Mfr # 545857

  • Zoro # G522364953


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Cream
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
26 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545857
Zoro #
G522364953
UPC #
-
Country of Origin
China

Dimensions

Height
26 in
Width
17 in
Depth
17 in

Details

Color
Ivory/Cream
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 26-inch cream ceramic round table lamp with cream empire shade is a great way to add some brightness to any corner of your home. A gorgeous cream colored textural ceramic base brings just the right amount of pizzazz to this fabulous lamp. The cream empire linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.