Zoro Homepage

26" Cream Ceramic Urn Table Lamp With Cream Drum Shade

  • Mfr # 545842

  • Zoro # G422366545


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
25.75 in
Application Type
Yes
Width
16 in
Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545842
Zoro #
G422366545
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
25.75 in
Width
16 in

Details

Application Type
Yes
Item
Table Lamp
Color
Cream
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 26-inch cream ceramic urn table lamp with cream drum shade. The base of this lamp is made of a gorgeous cream glazed ceramic with a geo texture design. The ivory/cream shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 25.75-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.