Zoro Homepage

26" Cream Gourd Table Lamp With Cream Drum Shade

  • Mfr # 545798

  • Zoro # G622373619


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Width
16 in
Height
26 in
Color
Cream
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545798
Zoro #
G622373619
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
16 in
Height
26 in

Details

Item
Table Lamp
Color
Cream
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This 26-inch cream gourd table lamp with cream drum shade is the perfect combination of design and function. The base of this lamp is made of polyresin finished in a cream tone. The cream drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.