26" Dark Brown And Cherry Manufactured Wood Oval End Table With Two Drawers

  • Mfr # 476473

  • Zoro # G422833238


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Mirrored
No
Assembly
Partial Assembly Needed
Leg Color
Dark Brown
Base Material
Solid Wood
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476473
Zoro #
G422833238
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Size
Small
Length
13 in
Height
26 in

Details

Mirrored
No
Assembly
Partial Assembly Needed
Leg Color
Dark Brown
Base Material
Solid Wood
Style
Traditional
Set
No
Includes
1 Table
Commercial Use
No
Item
End-Side Tables
Finish
Antique
Shape
Oval
Tabletop Material
Manufactured Wood
Tabletop Color
Brown
Assembled/Unassembled
Unassembled
Leg Type
4 Legs

Description

Distinctive in style the 26" dark brown and cherry manufactured wood oval end table with two drawers radiates a versatile charm. Quality construction from the dark brown solid wood base combines with cherry manufactured wood of the top to give this table a fresh and updated look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Includes 2 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 26" H x 18" W x 13" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.