
26" Gold And Black Aluminum And Marble Leaf Tabletop Sculpture
Mfr # 628150
Zoro # G122883182
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Sculpture Type
Tabletop Sculpture
Finish
Gold
Depth
4.25 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628150
Zoro #
G122883182
UPC #
-
Country of Origin
India
Dimensions
Width
9 in
Depth
4.25 in
Length
26.25 in
Details
Sculpture Type
Tabletop Sculpture
Finish
Gold
Hand Painted
No
Subject
Nature
Nature Motif
Leaf
Construction Method
Hand Finished
Commercial Use
Yes
Material
Aluminum, Marble
Plays Music
No
LED Lighting
No
Assembly Required
No
Shape
Novelty
Design Motif
Not an animal
Occasion
No Holiday
Item
Sculptures
Color
Black, Gold
Description
This 26-inch gold and black aluminum and marble leaf tabletop sculpture will add a beautiful decorative accent to your decor. This great tall leaf accent will bring a sense of earthiness and nature to your space. This hand-crafted leaf sculpture is a mixture of gold finished cast aluminum twigs or tree branches that resemble a leaf and stands tall on a black marble base. It's a perfect decorative addition for desk, bookshelf, mantle, or table. 26.25-inch h x 9-inch w x 4.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.