
26" Gold and Ivory Ceramic Urn Table Lamp With Cream Drum Shade
Mfr # 545812
Zoro # G022364194
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Assembly Required
Partial Assembly Needed
Width
16 in
Application Type
Yes
Color
Ivory/Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545812
Zoro #
G022364194
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Height
26 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Ivory/Cream
Description
This 26-inch gold and ivory ceramic urn table lamp with cream drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic and features a gold and ivory color. The cream shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.