Zoro Homepage

26" Gold and White Ceramic Urn Table Lamp With Cream Empire Shade

  • Mfr # 545799

  • Zoro # G122366111


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Height
26 in
Color
White/Cream
Depth
16 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545799
Zoro #
G122366111
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
26 in
Depth
16 in

Details

Color
White/Cream
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

With this 26-inch gold and white ceramic urn table lamp with cream empire shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy ceramic and features a gold and white color. The cream empire linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.