Zoro Homepage

26" Gold Metal Arched Table Lamp With White Square Shade

  • Mfr # 524314

  • Zoro # G222350096


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Width
11 in
Height
26 in
Color
Gold/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524314
Zoro #
G222350096
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
26 in
Depth
10 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gold/White
Item
Table Lamp

Description

With this 26-inch gold metal arched table lamp with white square shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a gold color. The white square fabric shade is finishes this piece off nicely and symmetrically a sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 11-inch W x 10-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.