
26" Gold Metal Table Lamp With White Drum Shade
Mfr # 524279
Zoro # G922370936
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
14 in
Depth
14 in
Assembly Required
Partial Assembly Needed
Color
White/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524279
Zoro #
G922370936
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Depth
14 in
Height
26 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White/Gold
Description
This 26-inch gold metal table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a gold color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.