26" Gray Abstract Wood Framed Accent Mirror
- Mfr # 376391
- Zoro # G722887658
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
26 in
Height
26 in
Depth
4 in
Shape
Abstract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376391
- Zoro #
- G722887658
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Shape
- Abstract
- Orientation
- Horizontal and Vertical
- Frame Design
- Geometric
- Set
- No
- Material
- Wood
- Mount Type
- Wall Mounted
- Color
- Gray
- Pieces Included
- 1
- Item
- Mirrors
- Frame Material
- Solid Wood
- Framed
- Yes
- Mirror Type
- Accent
Dimensions
- Width
- 26 in
- Height
- 26 in
- Depth
- 4 in
Description
Add a touch of sunshine to any space in your home with this 26-inch gray abstract wood framed accent mirror. The inlaid frame crafted of wood and finished with silver hue, creating an elegant appeal. Framed with wood, this mirror will bring practical style and fashionable design to your space. Its industrial style makes this mirror a favorite for bringing some flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. 26-inch h x 26-inch w x 4-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.