Zoro Homepage

26" Gray Aluminum Oval Pedestal End Table

  • Mfr # 634865

  • Zoro # G322368540


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gray
Height
26 in
Depth
12 in
Assembly Required
Full Assembly Needed
Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634865
Zoro #
G322368540
UPC #
-
Country of Origin
India

Dimensions

Height
26 in
Depth
12 in
Width
19.75 in

Details

Tabletop Color
Gray
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Distinctive in style the 26-inch gray aluminum oval pedestal end table radiates a versatile charm. This table is made from aluminum in a gray color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 26-inch h x 19.75-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.