This item is Discontinued.

Homeroots 26" Gray and Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair 569162

26" Gray and Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 569162
  • Zoro # G922372565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569162
Zoro #
G922372565
UPC #
-
Country of Origin
China

Dimensions

Height
33 in
Depth
21 in
Width
20 in

Details

Seat Color
Gray Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Non-Commercial

Description

The perfect way to add some extra seating in your home, this 26-inch gray and black iron low back counter height swivel bar chair will elevate the look and vibe of your room. Quality construction from black iron combines with gray upholstered to give this stool a fresh and updated look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 33-inch h x 20-inch w x 21-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.