This item is Discontinued.

Homeroots 26" Gray and Black Velvet and Steel Low Back Counter Height Bar Chair 544697

26" Gray and Black Velvet and Steel Low Back Counter Height Bar Chair (Discontinued)

  • Mfr # 544697
  • Zoro # G822366589
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544697
Zoro #
G822366589
UPC #
-
Country of Origin
China

Dimensions

Depth
20.28 in
Width
19.89 in
Height
36.23 in

Details

Seat Color
Gray Black
Item
Bar Chair
Application Type
Commercial
Assembly Required
Partial Assembly Needed

Description

Comfortable enough to sit in for awhile, this 26-inch gray and black velvet and steel low back counter height bar chair will transcend the look of your room. The base of this stool is made from steel in a black color that is a nice contrast to the gray velvet seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36.23-inch H x 19.89-inch W x 20.28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.