This item is Discontinued.

Homeroots 26" Gray and Black Wood and Fabric Counter Height Bar Chair 564784

26" Gray and Black Wood and Fabric Counter Height Bar Chair (Discontinued)

  • Mfr # 564784
  • Zoro # G722350022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564784
Zoro #
G722350022
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
40 in
Depth
24.5 in
Width
19.5 in

Details

Seat Color
Gray Black
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Item
Bar Chair

Description

Comfort and design come together nicely in this 26-inch gray and black wood and fabric counter height bar chair. The gray upholstered seat of this stool is a nice contrast to the high quality, black solid and manufactured wood of the base. Designed with a footrest for comfort and convenience. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 40-inch h x 19.5-inch w x 24.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.