Zoro Homepage

26" Gray And Brown Concrete And Solid Wood Coffee Table

  • Mfr # 520651

  • Zoro # G822354302


product price: $1,937.99
/ea
Free Shipping & Returns

Key Features

Length
26 in
Height
18 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520651
Zoro #
G822354302
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
26 in
Height
18 in
Width
50 in

Details

Item
Coffee Table
Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Gray Brown/Coffee

Description

Add handsome, fashionable design to your living space with this 26-inch gray and brown concrete and solid wood coffee table. A brown solid wood frame is finished off with a gray concrete top that is the epitome of quality construction and design. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 26-inch W x 50-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.