This item is Discontinued.

Homeroots 26" Gray and Cool Gray Fabric and Solid Wood Backless Counter Height Swivel Bar Chair 632410

26" Gray and Cool Gray Fabric and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632410
  • Zoro # G522368159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632410
Zoro #
G522368159
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Width
16.88 in
Depth
16.88 in

Details

Seat Color
Cool Gray
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 26-inch gray and cool gray fabric and solid wood backless counter height swivel bar chair will transcend the look of your room. The base of this stool is made from solid wood in a cool gray color that is a nice contrast to the gray upholstered seat. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 26-inch h x 16.88-inch w x 16.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.