This item is Discontinued.

Homeroots 26" Gray and Cool Gray Faux Leather and Solid Wood Backless Counter Height Bar Chair 632498

26" Gray and Cool Gray Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632498
  • Zoro # G322342854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632498
Zoro #
G322342854
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.8 in
Height
26 in
Width
17.2 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Commercial
Seat Color
Cool Gray
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 26-inch gray and cool gray faux leather and solid wood backless counter height bar chair. The cool gray coloration of the high quality solid wood base marries nicely with the gray faux leather seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangular shaped seat and a backless design for the ultimate in comfort and enjoyment. 26-inch h x 17.2-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.