This item is Discontinued.

Homeroots 26" Gray and Cool Gray Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair 632381

26" Gray and Cool Gray Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632381
  • Zoro # G722349378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632381
Zoro #
G722349378
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
21.5 in
Height
36.5 in
Depth
20 in

Details

Application Type
Commercial
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Seat Color
Cool Gray

Description

The perfect way to add some extra seating in your home, this 26-inch gray and cool gray faux leather and solid wood low back counter height swivel bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a cool gray color that is a nice contrast to the gray faux leather seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. 36.5-inch h x 21.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.