This item is Discontinued.

Homeroots 26" Gray and Gold Glass Gourd Table Lamp With White Empire Shade 524383

26" Gray and Gold Glass Gourd Table Lamp With White Empire Shade (Discontinued)

  • Mfr # 524383
  • Zoro # G122341316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524383
Zoro #
G122341316
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Depth
16 in
Height
26 in

Details

Application Type
No
Item
Table Lamp
Color
Gold/White
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 26-inch gray and gold glass gourd table lamp with white empire shade. The base of this lamp is made of glass finished in a gray and gold tone. Includes a white fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 26-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.