This item is Discontinued.

Homeroots 26" Gray Brown and Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair 569158

This item is Discontinued.

Homeroots

26" Gray Brown and Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair (Discontinued)

Mfr # 569158
Zoro # G622371943
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569158
Zoro #
G622371943
UPC #
-
Country of Origin
China

Dimensions

Width
20.5 in
Height
34 in
Depth
20.5 in

Details

Application Type
Non-Commercial
Seat Color
Gray Brown/Brown Black
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 26-inch gray brown and black faux leather and iron low back counter height swivel bar chair will transcend the look of your room. The black coloration of the high quality iron base marries nicely with the gray faux leather seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 34-inch H x 20.5-inch W x 20.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.