
26" Gray Metal Outdoor Arm Chair with Gray Cushion
Mfr # 490231
Zoro # G422832651
product price:Â $722.99
/ea
Free Shipping & Returns
Key Features
Chair Width
26 in
Product Type
Contemporary
Cushions Included
Yes
Chair Frame Color
Taupe
Canopy Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
490231
Zoro #
G422832651
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Width
26 in
Chair Depth
33 in
Chair Height
41 in
Details
Product Type
Contemporary
Cushions Included
Yes
Chair Frame Color
Taupe
Item
Outdoor Chairs
Canopy Included
No
Includes
1 Arm Chair, 1 Cushion
Commercial Use
Yes
Chair Weight Capacity
250 lb
Chair Frame Material
Steel
Outdoor Chair Type
Arm Chair
Number of Chairs Included
1
Modular
No
Assembly
Partial Assembly Needed
Description
Embrace the ultimate in outdoor comfort with the 26-inch gray metal outdoor arm chair with gray cushion, perfect for enjoying leisurely moments and soaking up the sun. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 41-inch H x 26-inch W x 33-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.