Shop HOMEROOTS
See all product information
78" Beige Metal Outdoor Chaise Lounge with Beige Cushion
Mfr # 625683
Zoro # G822328396
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Overall Width
77.5 in
Color
Beige
Assembly Required
Partial Assembly Needed
Overall Length
25.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 625683
- Zoro #
- G822328396
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 77.5 in
- Overall Length
- 25.6 in
- Overall Height
- 37.4 in
Details
- Application Type
- Non-Commercial
- Item
- Outdoor Chair
- Color
- Beige
- Assembly Required
- Partial Assembly Needed
- Material
- Iron
Description
Indulge in the sun-soaked bliss of outdoor living as you recline on the 78-inch beige metal outdoor chaise lounge with beige cushion, a sanctuary of serenity and relaxation. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in beige will do just that. The ability to recline in a comfortable position promotes relaxation and helps reduce stress, making this chair a definite must-have. Enjoy the good life everyday with this fashionable outdoor seating option. 37.4-inch h x 77.5-inch w x 25.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.