Shop HOMEROOTS
See all product information
Create Account
26" Gray Solid and Manufactured Wood Two Drawer Nightstand
Mfr # 399251
Zoro # G322905509
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Gray
Leg Material
Solid and Manufactured Wood
Material
Solid and Manufactured Wood
Style
Traditional
Width
25.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399251
- Zoro #
- G322905509
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 25.5 in
- Depth
- 18 in
- Length
- 26 in
Details
- Frame Color
- Gray
- Leg Material
- Solid and Manufactured Wood
- Item
- Nightstands & Bedside Table
- Material
- Solid and Manufactured Wood
- Style
- Traditional
- Color
- Gray
- Commercial Use
- No
- Number of Drawers
- 2
- Shape
- Rectangular
- Leg Color
- Gray
- Felt Lined Drawers
- No
- Drawer Glide Mechanism
- Ball Bearing Glides
- Number of Pieces
- 1
- Frame Material
- Solid and Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Frame Wood Species
- Mahogany
Description
Give your room the look and feel of 5-star accommodations with this 26-inch gray solid and manufactured wood two drawer nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26-inch h x 25.5-inch w x 18-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov