
26" Gray Steel Outdoor Zero Gravity Chair with Gray Cushion
Mfr # 320603
Zoro # G222832554
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Cushion Cover Material
Polyester blend
Detachable Cushion
Yes
Cushions Included
Yes
Chair Frame Color
Taupe
Modular
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320603
Zoro #
G222832554
UPC #
-
Country of Origin
France
Dimensions
Chair Depth
32.7 in
Chair Height
46 in
Chair Width
25.5 in
Details
Cushion Cover Material
Polyester blend
Detachable Cushion
Yes
Cushions Included
Yes
Chair Frame Color
Taupe
Modular
No
Chair Frame Material
Metal
Item
Outdoor Chairs
Detachtable Cushion Cover
No
Number of Chairs Included
1
Product Type
Modern
Assembly
No Assembly Needed
Outdoor Chair Type
Zero Gravity Chair
Canopy Included
No
Chair Weight Capacity
310 lb
Description
Unlock a new dimension of relaxation with this 26-inch gray steel outdoor zero gravity chair with gray cushion that aligns your body into a neutral posture that offers the comfort of simulated weightlessness. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. This gray colored polyester blend cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 46-inch H x 25.5-inch W x 32.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.