Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Green Ceramic Geometric Table Lamp With Ivory Drum Shade

  • Mfr # 545811

  • Zoro # G822363830


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Green
Depth
15 in
Width
15 in
Application Type
Yes
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545811
Zoro #
G822363830
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
26 in

Details

Color
Ivory/Green
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 26-inch green ceramic geometric table lamp with ivory drum shade. The base of this lamp is made of ceramic finished in a green tone. The ivory drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 26-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.