This item is Discontinued.

Homeroots 26" Ivory and Antiqued Brass Fabric and Metal Backless Counter Height Bar Chair 632502

26" Ivory and Antiqued Brass Fabric and Metal Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632502
  • Zoro # G522373535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632502
Zoro #
G522373535
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.48 in
Width
19.48 in
Height
26.37 in

Details

Assembly Required
No Assembly Needed
Item
Bar Chair
Seat Color
Brass
Application Type
Commercial

Description

Comfort and design come together nicely in this 26-inch ivory and antiqued brass fabric and metal backless counter height bar chair. A antiqued brass metal frame is finished off with a ivory upholstered seat that is the epitome of quality construction and design. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 26.37-inch h x 19.48-inch w x 19.48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.