26" Ivory And Black Faux Shearling And Upholstered Arm Chair

  • Mfr # 556498

  • Zoro # G022355710


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Ivory Black
Overall Depth
33.5 in
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556498
Zoro #
G022355710
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33.5 in
Overall Width
26 in
Overall Height
32.3 in

Details

Seat Color
Ivory Black
Assembly Required
Full Assembly Needed
Item
Accent Chair
Commercial Use
Yes

Description

This 26-inch ivory and black faux shearling and upholstered arm chair is the perfect decorative yet functional accessory for your home. Built to last this arm chair is finished in solid ivory faux shearling and 100% polyester to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality steel, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. 32.3-inch h x 26-inch w x 33.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.