
26" Light Blue Ceramic Round Table Lamp With White Drum Shade
Mfr # 643479
Zoro # G922369169
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Height
26.25 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
14 in
Color
Blue/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643479
Zoro #
G922369169
UPC #
-
Country of Origin
China
Dimensions
Height
26.25 in
Width
14 in
Depth
14 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Blue/White
Item
Table Lamp
Description
Bring of level of elegance and freshness to your space with this high quality 26-inch light blue ceramic round table lamp with white drum shade. The lamp is made of sturdy ceramic and features a light blue color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 26.25-inch h x 14.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.