Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Light Brown Solid Wood Round Ribbed Texture Four Drawer Nightstand

  • Mfr # 651565

  • Zoro # G622364167


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Depth
15.7 in
Application Type
No
Assembly Required
Full Assembly Needed
Color
Brown
Height
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651565
Zoro #
G622364167
UPC #
-
Country of Origin
India

Dimensions

Depth
15.7 in
Height
25.6 in
Width
15.7 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown

Description

Our 26-inch light brown solid wood round ribbed texture four drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid mango wood features a unique round cylindrical shape and carved ribbed texture detailing. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 25.60-inch h x 15.70-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.