
26" Natural Distressed Reclaimed Wood Round Pedestal End Table
Mfr # 716345
Zoro # G122833330
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Length
19.7 in
Width
19.7 in
Leg Color
Natural
Shape
Round
Purposeful Distressing Type
Wood Scoring & Rub Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716345
Zoro #
G122833330
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
19.7 in
Width
19.7 in
Height
25.6 in
Details
Item
End-Side Tables
Leg Color
Natural
Shape
Round
Purposeful Distressing Type
Wood Scoring & Rub Through
Set
No
Tabletop Color
Natural
Style
Rustic
Finish
Natural
Leg Type
Pedestal
Hand Crafted
Yes
Assembled/Unassembled
Assembled
Commercial Use
No
Weight Capacity
80 lb
Mirrored
No
Tabletop Material
Reclaimed Wood
Includes
1 Table
Base Material
Reclaimed Wood
Description
Show off your exquisite taste with this 26-inch natural distressed reclaimed wood round pedestal end table. This unique and stylish table is made from reclaimed wood and features a tree trunk slab style pedestal base and a round top surface. The purposefully distressed finish gives this table an authentically rustic and artisanal feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile hand crafted unique, one of a kind table is a great accent for most any room. 25.60-inch h x 19.70-inch w x 19.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.