Zoro Homepage

26" Nickel Metal Adjustable Table Lamp With Nickel Dome Shade

  • Mfr # 524649

  • Zoro # G522374709


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Application Type
No
Width
7 in
Assembly Required
Partial Assembly Needed
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524649
Zoro #
G522374709
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
7 in
Height
26 in

Details

Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 26" nickel metal adjustable table lamp with nickel dome shade. A gorgeous nickel metalbase brings just the right amount of pizzazz to this fabulous lamp. The nickel shade has a dome shape and is made of metal, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 26" H x 7" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.