
26" Nickel Metal Adjustable Table Lamp With Nickel Rectangular Shade
Mfr # 524646
Zoro # G322366577
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524646
Zoro #
G322366577
UPC #
-
Country of Origin
China
Dimensions
Height
26 in
Depth
16 in
Width
7 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
With this 26" nickel metal adjustable table lamp with nickel rectangular shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a nickel tone. The nickel rectangular metal shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 26" H x 7" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.