Zoro Homepage

26" Nickel Metal Lantern Desk USB Table Lamp With White Shade

  • Mfr # 524762

  • Zoro # G122364544


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Application Type
No
Height
26 in
Depth
6 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524762
Zoro #
G122364544
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
26 in
Depth
6 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White

Description

Embrace the good life with this hard working and stylish 26-inch nickel metal lantern desk usb table lamp with white shade. The lamp is made of sturdy metal and features a nickel color. The white shade has a rectangular shape and is made from fabric. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 20-inch W x 6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.