26" Olive Green And Bronze Velvet And Upholstered Arm Chair

  • Mfr # 556478

  • Zoro # G922346443


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Seat Color
Olive Green/Green Bronze
Overall Height
31.9 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556478
Zoro #
G922346443
UPC #
-
Country of Origin
China

Dimensions

Overall Height
31.9 in
Overall Depth
28 in
Overall Width
26 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Seat Color
Olive Green/Green Bronze
Item
Accent Chair

Description

A mix of form and function, this 26-inch olive green and bronze velvet and upholstered arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid olive green velvet and 100% polyester to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 31.9-inch h x 26-inch w x 28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.