
26" Pink and White Microfiber Polka Dots Pouf Cover
Mfr # 546281
Zoro # G922350426
product price: $69.25
/eaKey Features
Assembly Required
No Assembly Needed
Height
88 in
Color
Pink White
Width
26 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546281
Zoro #
G922350426
UPC #
-
Country of Origin
China
Dimensions
Height
88 in
Width
26 in
Depth
0.5 in
Details
Item
Floor Chair
Assembly Required
No Assembly Needed
Color
Pink White
Application Type
No
Description
Optimize your space and add some charm to your room with the 26-inch pink and white microfiber polka dots pouf cover. Expertly upholstered with padding and soft microfiber in a polka dots pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 26-inch W x 88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.