
26" Pink and White Microfiber Princess Pouf Cover
Mfr # 546280
Zoro # G822355613
product price: $69.25
/eaKey Features
Application Type
No
Assembly Required
No Assembly Needed
Width
26 in
Height
88 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546280
Zoro #
G822355613
UPC #
-
Country of Origin
China
Dimensions
Width
26 in
Height
88 in
Depth
0.5 in
Details
Item
Floor Chair
Application Type
No
Assembly Required
No Assembly Needed
Color
Pink
Description
Optimize your space and add some charm to your room with the 26-inch pink and white microfiber princess pouf cover. Expertly upholstered with padding and soft microfiber in a princess pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 26-inch W x 88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.