
26" Pink and White Microfiber Unicorn Pouf Cover
Mfr # 546277
Zoro # G722374042
product price: $69.25
/eaKey Features
Application Type
No
Width
26 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Color
Light Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546277
Zoro #
G722374042
UPC #
-
Country of Origin
China
Dimensions
Width
26 in
Depth
0.5 in
Height
88 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Item
Floor Chair
Color
Light Pink
Description
Get ready to relax with this 26-inch pink and white microfiber unicorn pouf cover. Expertly upholstered with padding and soft microfiber in a unicorn pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 26-inch W x 88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.