This item is Discontinued.

Homeroots 26" Pink Orchid Artificial Plant in a Hammered Gold Round Vase 569271

26" Pink Orchid Artificial Plant in a Hammered Gold Round Vase (Discontinued)

  • Mfr # 569271
  • Zoro # G222351314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569271
Zoro #
G222351314
UPC #
-
Country of Origin
China

Dimensions

Depth
8.6 in
Width
8.6 in
Height
25.5 in

Details

Material
Ceramic, Polyester
Assembly Required
No Assembly Needed
Color
Pink/Gold
Item
Artificial Plants and Tree
Application Type
No

Description

The 26-inch pink orchid artificial plant in a gold vase brings a touch of elegance and sophistication to any space. This stunning orchid features vibrant pink blooms that stand out beautifully against its modern design. Perfect for tabletop placement, it adds a refreshing pop of color to your decor. The artificial nature of this plant ensures lasting beauty without the need for maintenance. It comes with a round hammered gold vase that complements the overall aesthetic, enhancing its visual appeal. Ideal for adding charm to living rooms, offices, or any environment where you desire a hint of nature, this piece is sure to impress with its stylish presence. 25.5-inch h x 8.6-inch w x 8.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.