Zoro Homepage

26" Purple and White Microfiber Polka Dots Pouf Cover

  • Mfr # 546278

  • Zoro # G322375203


product price: $69.25
/ea

Key Features

Color
Purple White
Width
26 in
Height
88 in
Depth
0.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546278
Zoro #
G322375203
UPC #
-
Country of Origin
China

Dimensions

Width
26 in
Height
88 in
Depth
0.5 in

Details

Item
Floor Chair
Color
Purple White
Application Type
No
Assembly Required
No Assembly Needed

Description

Add a good looking decorative accent to your space that is also practical for seating. Expertly upholstered with padding and soft microfiber in a polka dots pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 26-inch W x 88-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.