
26" Rose And Clear Ceramic Round Table Lamp With White Drum Shade
Mfr # 643480
Zoro # G722375599
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
14 in
Assembly Required
No Assembly Needed
Color
White/Rose
Height
26.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643480
Zoro #
G722375599
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
26.25 in
Depth
14 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White/Rose
Description
Bring of level of elegance and freshness to your space with this high quality 26-inch rose and clear ceramic round table lamp with white drum shade. A gorgeous rose and clear ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.25-inch h x 14.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.