Zoro Homepage

26" Sage And Clear Ceramic Novelty Table Lamp With White Drum Shade

  • Mfr # 643481

  • Zoro # G922370066


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
26.25 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643481
Zoro #
G922370066
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
26.25 in
Depth
14 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
White/Sage

Description

Embrace the good life with this hard working and stylish 26-inch sage and clear ceramic novelty table lamp with white drum shade. The base of this lamp is made of ceramic finished in a sage and clear tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 26.25-inch h x 14.00-inch w x 14.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.