This item is Discontinued.

Homeroots 26" Sand and Natural Fabric and Solid Wood Backless Counter Height Swivel Bar Chair 632406

26" Sand and Natural Fabric and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632406
  • Zoro # G822372283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632406
Zoro #
G822372283
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Depth
16.88 in
Width
16.88 in

Details

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

This 26-inch sand and natural fabric and solid wood backless counter height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from natural solid wood combines with sand upholstered to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 26-inch h x 16.88-inch w x 16.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.