This item is Discontinued.

Homeroots 26" Sand and Oak Fabric and Solid Wood Backless Counter Height Swivel Bar Chair 632385

26" Sand and Oak Fabric and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632385
  • Zoro # G822349803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632385
Zoro #
G822349803
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.75 in
Height
26 in
Width
22 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 26-inch sand and oak fabric and solid wood backless counter height swivel bar chair will transcend the look of your room. Quality construction from oak solid wood combines with sand upholstered to give this stool a fresh and updated look. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 26-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.