Zoro Homepage

26" Silver Aluminum Round Pedestal End Table

  • Mfr # 634161

  • Zoro # G222374207


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Height
25.5 in
Assembly Required
Partial Assembly Needed
Width
20 in
Tabletop Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634161
Zoro #
G222374207
UPC #
-
Country of Origin
India

Dimensions

Depth
20 in
Height
25.5 in
Width
20 in

Details

Assembly Required
Partial Assembly Needed
Item
End-Side Table
Tabletop Color
Silver
Application Type
No

Description

Optimize your space and add some charm to your room with the 26-inch silver aluminum round pedestal end table. This table is made from aluminum in a silver color throughout the base and top. The hammered textural and purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 25.5-inch h x 20-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.