Zoro Homepage

26" Silver Metal Framed Mirror Set

  • Mfr # 565342

  • Zoro # G622362835


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
25.98 in
Application Type
No
Color
Silver
Depth
4.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565342
Zoro #
G622362835
UPC #
-
Country of Origin
China

Dimensions

Height
25.98 in
Depth
4.76 in
Width
20 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Color
Silver
Material
Glass

Description

This 26-inch silver metal framed mirror set is a great way to bring in some brightness and design to your home. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal which has a silver color to it. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any space glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. You can use these mirrors grouped together in different shapes or you can break them up and use them around your home. The simplicity of these mirrors allows you to elevate the look of any room in your home in anyway your heart pleases. 25.98-inch H x 20-inch W x 4.76-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.