
26" Silver Metal Square Arched Table Lamp With White Square Shade
Mfr # 524313
Zoro # G422371228
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Width
11 in
Depth
10 in
Color
White
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524313
Zoro #
G422371228
UPC #
-
Country of Origin
China
Dimensions
Height
26 in
Width
11 in
Depth
10 in
Details
Color
White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 26-inch silver metal square arched table lamp with white square shade will be a great addition to your space. The base of this lamp is made of metal finished in a silver tone. The white square fabric shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 11-inch W x 10-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.